Shop All Push Button Switches
Alcoswitch
AV19 SPL 5A FIX RING LED GREEN 24V
Mfr # AV1911R624Q04
Zoro # G000942901
product price: $17.99
/ea
Sold in multiples of 100 for $1,799.00
$1,799.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Rating 250 VAC
- Bushing Style Threaded
- Illuminated Yes
- Actuator Profile Flush
- Termination Type Wire Lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1911R624Q04
- Zoro # G000942901
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
Voltage Rating | 250 VAC |
Bushing Style | Threaded |
Illuminated | Yes |
Actuator Profile | Flush |
Termination Type | Wire Lugs |
ESD Grounding Terminal | Without |
Detent Style | Audible |
Operating Function | Push-On/Push-Off |
Dust Proof | Yes |
Number of Actuators | Single |
Product Type | Switch |
Mounting Type | Panel |
Tactile | No |
Switch Contact Plating Material | Silver |
Snap Action | Without |
Case Material | PBT |
Support Bracket | Without |
Mounting Angle | Vertical |
Contact Current Rating | 5 A |
Actuator Style | Round |
Configuration (Pole-Throw) | Single Pole - Double Throw |
Switch Type | Pushbutton |
Process Sealed | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 50 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (EZ-PC13-5012-B)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, White (IG2182WA)
- DUROMAX 100 ft. 10 Gauge Single Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC10100A)
- AGILUX 4 way DC Power Splitter Cable Barrel Plug 5.5mm x 2.1mm 1 Female to 4 Male White, PK 2 (ACS004-01)
- EATON Flush Push Button, White, Non-Illum, 22mm (M22-DR-W)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (HT8ABGAB)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Green (XB4BW33B5)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Red (9001KR8P1R)
- REES Emergency Stop Push Button, 57 mm, 1NO/1NC, Red (02182-002)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB4BA5)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Red (9001SKR1RH5)
- Alcoswitch Push Buttons & Indicators