Shop All Push Button Switches
Alcoswitch
AV19 SPL 5A FIX RING LED GREEN 12V
Mfr # AV1911R612Q04
Zoro # G600942905
original price:
$19.91
18% off
new price: $16.19
/ea
Sold in multiples of 100 for $1,619.00
$1,619.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Actuators Single
- Switch Contact Plating Material Silver
- Switch Type Pushbutton
- Case Material PBT
- Support Bracket Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1911R612Q04
- Zoro # G600942905
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
Number of Actuators | Single |
Switch Contact Plating Material | Silver |
Switch Type | Pushbutton |
Case Material | PBT |
Support Bracket | Without |
Configuration (Pole-Throw) | Single Pole - Double Throw |
Bushing Style | Threaded |
ESD Grounding Terminal | Without |
Dust Proof | Yes |
Snap Action | Without |
Mounting Angle | Vertical |
Operating Function | Push-On/Push-Off |
Actuator Profile | Flush |
Illuminated | Yes |
Detent Style | Audible |
Process Sealed | Yes |
Actuator Style | Round |
Contact Current Rating | 5 A |
Mounting Type | Panel |
Voltage Rating | 250 VAC |
Termination Type | Wire Lugs |
Product Type | Switch |
Tactile | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ELECTRIC Spdt 3-100 Nema 4 Diff Pressure Sw (H100-702)
- INNOVERA Indoor Heavy-Duty Extension Cord, 15 ft., Gray (IVR72215)
- ILSCO Nimbus Insulated Multi-Tap Connector, Co (PBTS-2-3/0-EC)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Brown Grommet), 25PK (SR50A650)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Green (ZB6DW3)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Green (30G201)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Universal (9001KR1UH6)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW133)
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Red, White (ZB4FA434)
- EATON Ill Mom Pb Guarded Buttonless, 22.5 mm, Red (M22-DGLH-R)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB5AW7L3741)
- Alcoswitch Push Button Switches