Shop All Push Button Switches
Alcoswitch
AV19 SPL 5A FIX RING LED BLUE 24V
Mfr # AV1911R724Q04
Zoro # G000942802
Sold in multiples of 100 for $1,799.00
$1,799.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Style Threaded
- Bushing Length 19 in
- Product Type Switch
- Switch Type Pushbutton
- Process Sealed Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alcoswitch
- MFR # AV1911R724Q04
- Zoro # G000942802
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
Bushing Style | Threaded |
Product Type | Switch |
Switch Type | Pushbutton |
Process Sealed | Yes |
Mounting Type | Panel |
Configuration (Pole-Throw) | Single Pole - Double Throw |
Detent Style | Audible |
Switch Contact Plating Material | Silver |
Operating Function | Push-On/Push-Off |
Case Material | PBT |
Number of Actuators | Single |
Support Bracket | Without |
ESD Grounding Terminal | Without |
Snap Action | Without |
Contact Current Rating | 5 A |
Illuminated | Yes |
Termination Type | Wire Lugs |
Actuator Style | Round |
Voltage Rating | 250 VAC |
Mounting Angle | Vertical |
Tactile | No |
Dust Proof | Yes |
Actuator Profile | Flush |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL 3:1 Heat Shrink Tubing - Single Wall - 1" Inside Diameter - 100 Ft Spool - Clear (hs3382-sp-clear)
- PRES AIR TROL Pres Air Trol PATTVM111B Air Switch SPDT Momentary (PATTVM111B)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C2523A.38.10)
- NVENT HOFFMAN Louver Plate Kit, 5.62 in. Hx5.5 in. W (AVK44)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Black (30G227)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, No Cap (9001SK1L38)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NC, Red (XB5AA4322)
- INFINITE INTERNATIONAL 15 Amp Push Button Switch (158780)
- SIEMENS Illuminated Push Button Operator, 22 mm, Red (3SU1001-0AB20-0AA0)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001KR131)
- DAYTON Push Button operator, 30 mm, Black (30G354)
- Alcoswitch Push Buttons & Indicators