Shop All Push Button Switches
Alcoswitch
AV19 SPL 3A SPOT LOGO R&G 12V
Mfr # AV1911DA12Q04
Zoro # G700968188
product price: $29.69
/ea
Sold in multiples of 100 for $2,969.00
$2,969.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Profile Flush
- Support Bracket Without
- Snap Action Without
- Operating Function On Off
- Actuator Style Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1911DA12Q04
- Zoro # G700968188
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Details
Actuator Profile | Flush |
Support Bracket | Without |
Snap Action | Without |
Operating Function | On Off |
Actuator Style | Round |
Termination Type | Wire Lugs |
Illuminated | Yes |
Switch Contact Plating Material | Silver |
Number of Actuators | Single |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Tactile | No |
Detent Style | Audible |
ESD Grounding Terminal | Without |
Bushing Style | Threaded |
Dust Proof | Yes |
Process Sealed | Yes |
Case Material | PBT |
Switch Type | Pushbutton |
Product Type | Switch |
Voltage Rating | 250 VAC |
Contact Base Material | Copper |
Mounting Type | Panel |
Mounting Angle | Vertical |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Solid Core Analog, 4-20 mA, Current Transd (RIBXK420-20)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 10 ft. (3436)
- SQUARE D Load Center, QO, 30 Spaces, 150A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO330MQ150)
- HUBBELL GFCI Rceptcle, Commer., Blk, 15A, 0.5 HP (GFRWR15BLK)
- GE CONTROL STATION 600V-AC PUSHBUTTON (CR2943NA103J)
- GE PUSHBUTTON STATION 600V-AC PUSHBUTTON (CR2940NC202B)
- EATON Ill Mtn Pb Sil-bzl Flsh Blu, 22.5 mm, White (M22-DL-W)
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Green (HT8ABGA)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, metal guard flush, green, 30mm, spring return, 110-120V (9001K3L1G)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR9RH13)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW333)
- Alcoswitch Push Buttons & Indicators