Shop All Push Button Switches
Alcoswitch
AV19 SPL 0.4VA POWER LED YELLOW 12V
Mfr # AV1911P512R04
Zoro # G700967228
product price: $15.95
/ea
Sold in multiples of 5 for $79.75
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Length 19 in
- Switch Contact Plating Material Gold
- Illuminated Yes
- Voltage Rating 250 VAC
- Operating Function Push-On/Push-Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1911P512R04
- Zoro # G700967228
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
Switch Contact Plating Material | Gold |
Illuminated | Yes |
Voltage Rating | 250 VAC |
Operating Function | Push-On/Push-Off |
Dust Proof | Yes |
Actuator Profile | Flush |
Process Sealed | Yes |
Termination Type | Wire Lugs |
Detent Style | Audible |
Case Material | PBT |
ESD Grounding Terminal | Without |
Mounting Angle | Vertical |
Snap Action | Without |
Actuator Style | Round |
Support Bracket | Without |
Switch Type | Pushbutton |
Contact Current Rating | .4 A |
Product Type | Switch |
Configuration (Pole-Throw) | Single Pole - Double Throw |
Mounting Type | Panel |
Bushing Style | Threaded |
Tactile | No |
Number of Actuators | Single |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 4 D (F1X4LG6)
- HUBBELL 30A Locking Connector 4P 5W 120/208VAC L21-30R BK (HBL2813BK)
- APPLETON ELECTRIC Expansion Male Union, HazLoc, Steel, 1In (UNY100)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J55)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator with Contact, 22 mm, 1NO/1NC, Rectangle (XB4BW73731G5)
- SCHNEIDER ELECTRIC Multihead Operators with Contacts, 22 mm, 1NO/1NC, Rectangular (XB5AL73415)
- EATON Push Button operator, 22 mm, Yellow (M22M-DP-Y)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Clear (ZB4BW37)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Black (ZB5RTA2)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator with Contact, 22 mm, 1NO/1NC, Rectangle (XB5AW73731G5)
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NC, Red (52BP2A2G)
- Alcoswitch Switches