Shop All Push Button Switches
Alcoswitch
AV19 SPL 0.4VA POWER LED WHITE 12V
Mfr # AV1911P112R04
Zoro # G800968231
product price: $16.75
/ea
Sold in multiples of 5 for $83.75
$83.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Process Sealed Yes
- Operating Function Push-On/Push-Off
- Snap Action Without
- Product Type Switch
- Case Material PBT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1911P112R04
- Zoro # G800968231
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
Process Sealed | Yes |
Operating Function | Push-On/Push-Off |
Snap Action | Without |
Product Type | Switch |
Case Material | PBT |
Bushing Style | Threaded |
Voltage Rating | 250 VAC |
Switch Type | Pushbutton |
Support Bracket | Without |
Actuator Profile | Flush |
Mounting Type | Panel |
ESD Grounding Terminal | Without |
Contact Current Rating | .4 A |
Termination Type | Wire Lugs |
Tactile | No |
Mounting Angle | Vertical |
Configuration (Pole-Throw) | Single Pole - Double Throw |
Switch Contact Plating Material | Gold |
Dust Proof | Yes |
Illuminated | Yes |
Number of Actuators | Single |
Detent Style | Audible |
Actuator Style | Round |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 6A, 125V AC, 10kA at 125V AC, 5 PK (GMA-6-R)
- TR INDUSTRIAL 14 in Multi-Purpose UV Cable Ties in Black, 100-pk (TR88304)
- CAROL Comm Cable, Shielded, 22/3, 500 Ft. (C2526A.18.10)
- OPTICAM Visual Fault Locator Patch Cord, LC/ST (FVFLPC-1.25SMY)
- DORTRONICS Push Button, 24VDC, 3" W, Silver Button (W5286-P23DA)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO, Yellow (52BM9W4K)
- EATON Ill Mom Pb Sil-bzl Extd Yel, 22.5 mm, Green (M22-DLH-G)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Green (9001KR2GH5)
- EATON FlushPushButtonOperator, Non-Illum, Black (M22-D-S-K10)
- SIEMENS Push Button operator, 30 mm, Green (52PM9W3)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Clear (9001K1L)
- Alcoswitch Push Button Switches