Shop All Push Button Switches
Alcoswitch
AV19 SPL 0.4VA POWER LED RED 24V
Mfr # AV1911P324R04
Zoro # G500967169
product price: $27.29
/ea
Sold in multiples of 3 for $81.87
$81.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Current Rating .4 A
- Switch Type Pushbutton
- Switch Contact Plating Material Gold
- Process Sealed Yes
- Bushing Style Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1911P324R04
- Zoro # G500967169
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
Contact Current Rating | .4 A |
Switch Type | Pushbutton |
Switch Contact Plating Material | Gold |
Process Sealed | Yes |
Bushing Style | Threaded |
Actuator Profile | Flush |
Case Material | PBT |
Actuator Style | Round |
Product Type | Switch |
Support Bracket | Without |
Operating Function | Push-On/Push-Off |
Configuration (Pole-Throw) | Single Pole - Double Throw |
Illuminated | Yes |
Mounting Angle | Vertical |
ESD Grounding Terminal | Without |
Dust Proof | Yes |
Mounting Type | Panel |
Number of Actuators | Single |
Voltage Rating | 250 VAC |
Snap Action | Without |
Termination Type | Wire Lugs |
Tactile | No |
Detent Style | Audible |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 5e Patch Cable, 5 ft, Orange (AT1505EV-OR)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PM9W2A)
- INTERMATIC Electromechanical Timer, 24Hr, 3R, 40A (GM40AV)
- TRIPP LITE Power Strip, 12-Outlet, 5-20P, 36in cord (PS361220)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR4B)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (HT8AARAB)
- SCHNEIDER ELECTRIC Push button, Harmony 9001K, metal, mushroom 41mm, red, 30mm, 2 positions, push pull, 1NC (9001KR9RH6)
- EATON Push Button, 22.5 mm, 1NO, White (M22-DRL-W-K10-230W)
- DAYTON Push Button operator, 30 mm, Red (30G367)
- SQUARE D Illuminated push-button head, Harmony 9001SK, plastic, mushroom 41mm, red, 30mm, 2 positions, push-pull, 24-28V (9001SKR9P35R)
- EATON Illuminated Push Button Operator, 30 mm, Green (HT8GDGF3)
- Alcoswitch Switches