Shop All Push Button Switches
Alcoswitch
AV19 SPL 0.4VA POWER LED RED 12V
Mfr # AV1911P312R04
Zoro # G500968296
product price: $17.99
/ea
Sold in multiples of 100 for $1,799.00
$1,799.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Angle Vertical
- Switch Type Pushbutton
- Dust Proof Yes
- Process Sealed Yes
- Switch Contact Plating Material Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1911P312R04
- Zoro # G500968296
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
Mounting Angle | Vertical |
Switch Type | Pushbutton |
Dust Proof | Yes |
Process Sealed | Yes |
Switch Contact Plating Material | Gold |
ESD Grounding Terminal | Without |
Operating Function | Push-On/Push-Off |
Actuator Style | Round |
Termination Type | Wire Lugs |
Case Material | PBT |
Number of Actuators | Single |
Bushing Style | Threaded |
Illuminated | Yes |
Tactile | No |
Configuration (Pole-Throw) | Single Pole - Double Throw |
Contact Current Rating | .4 A |
Voltage Rating | 250 VAC |
Actuator Profile | Flush |
Product Type | Switch |
Mounting Type | Panel |
Detent Style | Audible |
Snap Action | Without |
Support Bracket | Without |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cat5E 24Awg Utp D Cable_ 14Ft Black (11246)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (C2830A.18.10)
- BURNDY Pipe Ground Clamp, 1/0AWG, 2.88In (GAR6429)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (9001KS11K3)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Red (ZB5RTA4)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Red (E34EX706R)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AL4)
- EUCHNER Illuminated Emergency Stop Push Button, 30 mm, 2NC/1NO, Red (ES-XN4E-LL412Q4MFR)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001SKR2U)
- EATON Push Button operator, 22 mm, Blue (M22M-DRH-B)
- EATON Ill Mtn Pb Sil-bzl Extd Red, 22.5 mm, Amber (M22-DRLH-A)
- Alcoswitch Push Button Switches