Shop All Push Button Switches
Alcoswitch
AV19 DPM 5A POWER LED YELLOW 24V
Mfr # AV1920P524Q04
Zoro # G000967225
product price: $15.95
/ea
Sold in multiples of 5 for $79.75
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Style Threaded
- Process Sealed Yes
- Illuminated Yes
- ESD Grounding Terminal Without
- Bushing Length 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1920P524Q04
- Zoro # G000967225
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
Bushing Style | Threaded |
Process Sealed | Yes |
Illuminated | Yes |
ESD Grounding Terminal | Without |
Case Material | PBT |
Contact Current Rating | 5 A |
Switch Contact Plating Material | Silver |
Configuration (Pole-Throw) | Double Pole - Single Throw |
Product Type | Switch |
Voltage Rating | 250 VAC |
Support Bracket | Without |
Actuator Style | Round |
Number of Actuators | Single |
Mounting Type | Panel |
Detent Style | Audible |
Snap Action | Without |
Operating Function | Momentary |
Switch Type | Pushbutton |
Dust Proof | Yes |
Actuator Profile | Flush |
Mounting Angle | Vertical |
Termination Type | Wire Lugs |
Tactile | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 10AWG, 6.25In (C4)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Polyamide, 2P (XB5AJ21)
- SCOTCH Male Disconnect, Yellow, 12 to 10 AWG, PK50 (MVU10-250DMX)
- COBRA Power Inverter, Modified Sine Wave, 1,000 W Peak, 500 W Continuous, 4 Outlets (CPI500W)
- EATON Push Button operator, 22 mm, Blue (M22M-D-B)
- CARLING TECHNOLOGIES Miniature Push Button Switch, 6A @ 125V, Terminals: Screw (110-SP)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BL7341)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Green (9001KR2GH5)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 2NO/2NC, Red (9001KR16H2)
- EATON Ill Mtn Pb Sil-bzl Extd Yel, 22.5 mm, Green (M22-DRLH-G)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BL2)
- Alcoswitch Switches