Shop All Push Button Switches
Alcoswitch
AV19 DPM 5A MOVE RING LED WHITE 12V
Mfr # AV1920E112Q04
Zoro # G600942837
product price: $25.45
/ea
Sold in multiples of 3 for $76.35
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Style Threaded
- Operating Function Momentary
- Mounting Type Panel
- Tactile No
- Bushing Length 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1920E112Q04
- Zoro # G600942837
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
Bushing Style | Threaded |
Operating Function | Momentary |
Mounting Type | Panel |
Tactile | No |
Actuator Style | Round |
Actuator Profile | Flush |
Contact Current Rating | 5 A |
Mounting Angle | Vertical |
Case Material | PBT |
Process Sealed | Yes |
Configuration (Pole-Throw) | Double Pole - Single Throw |
Switch Type | Pushbutton |
Support Bracket | Without |
Number of Actuators | Single |
Switch Contact Plating Material | Silver |
ESD Grounding Terminal | Without |
Snap Action | Without |
Termination Type | Wire Lugs |
Detent Style | Audible |
Voltage Rating | 250 VAC |
Dust Proof | Yes |
Product Type | Switch |
Illuminated | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-2.2-SV)
- STA-KON 22-16 AWG Vinyl Fork Terminal #10 Stud PK100 (18RA-10F)
- TELEMECANIQUE SENSORS Limit Switch Head, Wbbl Stick, Top, 3.95 In (9007K)
- QUAZITE Underground Enclosure Cover, Electric Cover, 20-1/4 x 13-3/8 Enclosure, 15000 lbs. (PG1118HA0017)
- EATON Push Button operator, 22 mm, Black (M22M-DRP-S)
- SQUARE D Push-button, Harmony 9001K, metal, mushroom 35mm, green, 30mm, spring return, 1 NO (9001KR24GH5)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB5AW543)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW13)
- EATON ExtendPushButtonOperator, NonIllum, Green (M22-D-G-K11)
- DAYTON Push Button operator, 22 mm, Red (30G119)
- DORTRONICS Push Button, 24VDC, 3" W, Red Button (W5287-P23DA)
- Alcoswitch Push Button Switches