Shop All Push Button Switches
Alcoswitch
AV19 DPM 5A FIX RING LED YELLOW 24V
Mfr # AV1920R524Q04
Zoro # G400942877
product price: $14.99
/ea
Sold in multiples of 5 for $74.95
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dust Proof Yes
- Contact Current Rating 5 A
- Illuminated Yes
- Bushing Style Threaded
- ESD Grounding Terminal Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1920R524Q04
- Zoro # G400942877
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
Dust Proof | Yes |
Contact Current Rating | 5 A |
Illuminated | Yes |
Bushing Style | Threaded |
ESD Grounding Terminal | Without |
Snap Action | Without |
Configuration (Pole-Throw) | Double Pole - Single Throw |
Operating Function | Momentary |
Product Type | Switch |
Termination Type | Wire Lugs |
Mounting Type | Panel |
Voltage Rating | 250 VAC |
Case Material | PBT |
Switch Contact Plating Material | Silver |
Detent Style | Audible |
Actuator Profile | Flush |
Switch Type | Pushbutton |
Process Sealed | Yes |
Mounting Angle | Vertical |
Number of Actuators | Single |
Tactile | No |
Support Bracket | Without |
Actuator Style | Round |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Cable Zip Ties 9" Inch Long Extra Heavy Duty - UV Resistant Nylon - 250 Lbs Tensile Strength - 100 pc Pack (CT102)
- ANDERSON POWER PRODUCTS PP PAK 4P PLUG LATCH (1452G3)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28TC38)
- NVENT CADDY J-Hook, Hammer On 1/8-1/4 In Flange (CAT1224SM)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR9R)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BR3)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Black (XB5AC21)
- SQUARE D Illuminated push-button, Harmony 9001K, metal, metal guard flush, green, 30mm, spring return, 24-28V, 1 NO (9001K3L35GH5)
- SCHNEIDER ELECTRIC Push-Button, 22 mm, Black (ZB4BA222)
- GE Push Button Kit, Start-Stop, Size 5 (CR305X520B)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001SKR3U)
- Alcoswitch Push Button Switches