Shop All Push Button Switches
Alcoswitch
AV19 DPM 5A FIX RING LED YELLOW 12V
Mfr # AV1920R512Q04
Zoro # G100942894
product price: $14.99
/ea
Sold in multiples of 5 for $74.95
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detent Style Audible
- Mounting Angle Vertical
- Mounting Type Panel
- Tactile No
- Voltage Rating 250 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1920R512Q04
- Zoro # G100942894
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
Detent Style | Audible |
Mounting Angle | Vertical |
Mounting Type | Panel |
Tactile | No |
Voltage Rating | 250 VAC |
Dust Proof | Yes |
Support Bracket | Without |
Illuminated | Yes |
Switch Type | Pushbutton |
Termination Type | Wire Lugs |
Configuration (Pole-Throw) | Double Pole - Single Throw |
Bushing Style | Threaded |
ESD Grounding Terminal | Without |
Contact Current Rating | 5 A |
Actuator Style | Round |
Process Sealed | Yes |
Actuator Profile | Flush |
Number of Actuators | Single |
Product Type | Switch |
Switch Contact Plating Material | Silver |
Case Material | PBT |
Snap Action | Without |
Operating Function | Momentary |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC080806NK)
- SQUARE D Heavy Duty Foot Switch (9002AW11)
- SQUARE D Panelboard accessory, I-Line, barrier kit, 600V AC/DC, surface (HCBFMBL)
- ARCON Arcon ARC-11827 L5-30 Generator Adapter (ARC-11827)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (XB4BS8445)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, White (ZB5RTA1)
- EATON Extended Push Button, Blue, Non-Illum, 22mm (M22-DGH-B)
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Black (M22M-D-S-K10)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NC, Red (XB5FA4322)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Green (XB5AA35)
- SCHNEIDER ELECTRIC 16Mm Push Button 65168026 (ZB6AS834)
- Alcoswitch Push Buttons & Indicators