Shop All Push Button Switches
Alcoswitch
AV19 DPM 5A FIX RING LED WHITE 24V
Mfr # AV1920R124Q04
Zoro # G900942896
product price: $15.95
/ea
Sold in multiples of 5 for $79.75
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dust Proof Yes
- Product Type Switch
- ESD Grounding Terminal Without
- Detent Style Audible
- Switch Contact Plating Material Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1920R124Q04
- Zoro # G900942896
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
Dust Proof | Yes |
Product Type | Switch |
ESD Grounding Terminal | Without |
Detent Style | Audible |
Switch Contact Plating Material | Silver |
Snap Action | Without |
Bushing Style | Threaded |
Support Bracket | Without |
Mounting Angle | Vertical |
Configuration (Pole-Throw) | Double Pole - Single Throw |
Mounting Type | Panel |
Illuminated | Yes |
Case Material | PBT |
Actuator Profile | Flush |
Voltage Rating | 250 VAC |
Tactile | No |
Operating Function | Momentary |
Switch Type | Pushbutton |
Termination Type | Wire Lugs |
Process Sealed | Yes |
Contact Current Rating | 5 A |
Actuator Style | Round |
Number of Actuators | Single |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Reverse Action (9013GSG2J23R)
- ELECTRIDUCT Large Latching Cable Raceway (1125 Series)- 6ft- Black- 20 Pack (SR-CASE-1125-6-BK)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 7A, 600V AC, Non-Indicating (FRS-R-7)
- RACO Noninsulated Connector, 3/8 In., 90 Deg (3421)
- SIEMENS Sealing Plug, 22 mm, Black (3SU1900-0FA10-0AA0)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001SKR2U)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW543)
- DAYTON Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (30G258)
- ALLEN BRADLEY RED MUSHROOM HEAD PUSH-PULL BUTTON (800T-FX6A5)
- SCHNEIDER ELECTRIC Pushbutton 250Vac 15Amp Xb6 +Options (XB6AS8342B)
- LEVITON CONTROLLER SWITCH WH DLV DIG SW 8BTN CLR CHGE KIT (CKDNK-80W)
- Alcoswitch Push Button Switches