Shop All Push Button Switches
Alcoswitch
AV19 DPM 5A FIX RING LED WHITE 12V
Mfr # AV1920R112Q04
Zoro # G600942981
product price: $17.95
/ea
Sold in multiples of 5 for $89.75
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Contact Plating Material Silver
- Actuator Style Round
- Configuration (Pole-Throw) Double Pole - Single Throw
- Number of Actuators Single
- Process Sealed Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1920R112Q04
- Zoro # G600942981
- Country of Origin United States
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
Switch Contact Plating Material | Silver |
Actuator Style | Round |
Configuration (Pole-Throw) | Double Pole - Single Throw |
Number of Actuators | Single |
Process Sealed | Yes |
Support Bracket | Without |
Tactile | No |
Contact Current Rating | 5 A |
Termination Type | Wire Lugs |
Switch Type | Pushbutton |
Case Material | PBT |
Voltage Rating | 250 VAC |
Product Type | Switch |
Detent Style | Audible |
Illuminated | Yes |
Mounting Type | Panel |
Snap Action | Without |
Operating Function | Momentary |
Mounting Angle | Vertical |
ESD Grounding Terminal | Without |
Bushing Style | Threaded |
Dust Proof | Yes |
Actuator Profile | Flush |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1500 sq ft, White (ATP1500C)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - White (WL901-10-WHITE)
- SIEMENS Reversing IEC Magnetic Motor Starter, 1NC/1NO (3RA6120-1DP32)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 12A, 250V AC, Non-Indicating, 10kA at 125V AC (FNM-12)
- EATON Push Button operator, 30 mm, Black (HT8ABH)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AL3)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NC, Red (52PM9W2J)
- EATON ExtendedPushButtonOperator, Non-Illum, Red (M22-DH-R-K01)
- REES Plastic Plunger, Green, 2-1/4" (00662003)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AS844)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR9RM95)
- Alcoswitch Push Button Switches