Shop All Push Button Switches
Alcoswitch
AV19 DPM 5A FIX RING LED RED 24V
Mfr # AV1920R324Q04
Zoro # G600942912
product price: $14.99
/ea
Sold in multiples of 5 for $74.95
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Style Threaded
- Switch Type Pushbutton
- Number of Actuators Single
- Detent Style Audible
- Dust Proof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1920R324Q04
- Zoro # G600942912
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
Bushing Style | Threaded |
Switch Type | Pushbutton |
Number of Actuators | Single |
Detent Style | Audible |
Dust Proof | Yes |
Voltage Rating | 250 VAC |
Mounting Angle | Vertical |
Actuator Profile | Flush |
Operating Function | Momentary |
Termination Type | Wire Lugs |
Switch Contact Plating Material | Silver |
Process Sealed | Yes |
Configuration (Pole-Throw) | Double Pole - Single Throw |
ESD Grounding Terminal | Without |
Mounting Type | Panel |
Support Bracket | Without |
Illuminated | Yes |
Case Material | PBT |
Contact Current Rating | 5 A |
Actuator Style | Round |
Tactile | No |
Product Type | Switch |
Snap Action | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Strip, 4 out, industrial, 6ft cord (UL603CB-6)
- KS 12-10 F/I N/I .250 Flag FQC, PK500 (20190)
- ZORO SELECT Channel Z Shape Fitting, Gold (V300ZY)
- DIVERSIFIED TDT Series True OFF-Delay Relay Output (TDT-120-AKA-300)
- EATON IllumPushButton, FullVoltage, Green, 1NO (M22-DRL-G-K10-G)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NC, Red (XB4BT842)
- SECURITRON Push to Exit Bar, Black, Width 36 In. (DSB-BK)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red (30G238)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Red (9001SK2L38LR)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Yellow (XB5AA55)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001SKR3G)
- Alcoswitch Push Buttons & Indicators