Shop All Push Button Switches
Alcoswitch
AV19 DPM 5A FIX RING LED RED 12V
Mfr # AV1920R312Q04
Zoro # G900942827
product price: $14.99
/ea
Sold in multiples of 5 for $74.95
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Profile Flush
- Configuration (Pole-Throw) Double Pole - Single Throw
- Number of Actuators Single
- ESD Grounding Terminal Without
- Contact Current Rating 5 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1920R312Q04
- Zoro # G900942827
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
Actuator Profile | Flush |
Configuration (Pole-Throw) | Double Pole - Single Throw |
Number of Actuators | Single |
ESD Grounding Terminal | Without |
Contact Current Rating | 5 A |
Operating Function | Momentary |
Detent Style | Audible |
Illuminated | Yes |
Support Bracket | Without |
Switch Contact Plating Material | Silver |
Bushing Style | Threaded |
Switch Type | Pushbutton |
Snap Action | Without |
Voltage Rating | 250 VAC |
Tactile | No |
Process Sealed | Yes |
Dust Proof | Yes |
Termination Type | Wire Lugs |
Case Material | PBT |
Mounting Angle | Vertical |
Actuator Style | Round |
Product Type | Switch |
Mounting Type | Panel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 7/8 In, 1/2 In W, Cushion, PK50 (COL1409Z1)
- AUTONICS Extension Cordset, 4 Pin, Receptacle (C1D4-2)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 13A, 16/3 (1FD87)
- NVENT HOFFMAN Mild Steel Enclosure, 24 in H, 10 in D (CSD242410W)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BW163)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW34)
- SCHNEIDER ELECTRIC FlushPushButtonOperator, NonIllum, Blu, 1NO (9001KR1LH5)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS834)
- GE Push Button Kit, Start-Stop, Size 3-4 (CR305X320B)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001SKR2B)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AR2)
- Alcoswitch Push Button Switches