Shop All Push Button Switches
Alcoswitch
AV19 DPM 5A FIX RING LED GREEN 12V
Mfr # AV1920R612Q04
Zoro # G300942885
product price: $14.99
/ea
Sold in multiples of 5 for $74.95
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Action Without
- Voltage Rating 250 VAC
- Number of Actuators Single
- Case Material PBT
- Actuator Style Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1920R612Q04
- Zoro # G300942885
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
Snap Action | Without |
Voltage Rating | 250 VAC |
Number of Actuators | Single |
Case Material | PBT |
Actuator Style | Round |
Illuminated | Yes |
Tactile | No |
Detent Style | Audible |
Switch Contact Plating Material | Silver |
Contact Current Rating | 5 A |
Bushing Style | Threaded |
Product Type | Switch |
Switch Type | Pushbutton |
Actuator Profile | Flush |
Configuration (Pole-Throw) | Double Pole - Single Throw |
Mounting Type | Panel |
ESD Grounding Terminal | Without |
Process Sealed | Yes |
Support Bracket | Without |
Mounting Angle | Vertical |
Operating Function | Momentary |
Dust Proof | Yes |
Termination Type | Wire Lugs |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BR & CH HUB TOP FEED1"" (DS100H1P)
- PANDUIT Cable Tie, Mount, Hi Temp, Outdoor, Bl, PK100 (ABM100-AT-C0)
- EATON Trim Ring, F/30mm Push Buttons (HT8X2)
- SUPERIOR ELECTRIC RV Adapters 15 Amp Male NEMA 5-15P to 30 Amp Female NEMA TT-30R, 12 Inch 12AWG/3 Cord (RVA1501)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB5AW34)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Black (30G232)
- SCHNEIDER ELECTRIC Hand-held remote control, Harmony Pocket Remote, 4 single-step push buttons (ZART04)
- EATON Illuminated Push Button Operator, 30 mm, Green (HT8FBGF3)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO, Green (52BM9W3K)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Blue (9001K1L1L)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Black (9001KR1BH6)
- Alcoswitch Push Buttons & Indicators