Shop All Push Button Switches
Alcoswitch
AV19 DPM 5A FIX RING LED BLUE 12V
Mfr # AV1920R712Q04
Zoro # G400942808
product price: $15.95
/ea
Sold in multiples of 5 for $79.75
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Actuators Single
- Configuration (Pole-Throw) Double Pole - Single Throw
- Support Bracket Without
- Tactile No
- Dust Proof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1920R712Q04
- Zoro # G400942808
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
Number of Actuators | Single |
Configuration (Pole-Throw) | Double Pole - Single Throw |
Support Bracket | Without |
Tactile | No |
Dust Proof | Yes |
Mounting Angle | Vertical |
Switch Type | Pushbutton |
Operating Function | Momentary |
Process Sealed | Yes |
Snap Action | Without |
Bushing Style | Threaded |
Actuator Profile | Flush |
Detent Style | Audible |
Voltage Rating | 250 VAC |
Case Material | PBT |
ESD Grounding Terminal | Without |
Actuator Style | Round |
Mounting Type | Panel |
Product Type | Switch |
Switch Contact Plating Material | Silver |
Illuminated | Yes |
Contact Current Rating | 5 A |
Termination Type | Wire Lugs |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ctrldcyferrcrmp Tool, Ptlocator, Sq (CT-1170)
- BERGEN INDUSTRIES Single Extension Cord, 15A, 25 ft, 12/3 (OC25123LT)
- LEVITON Receptacle (5801)
- HUBBELL Pilot Lite Wall Swtch, 3-Way, 120/277V, 15A (HBL1203PL)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BR2)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS834)
- SECURITRON Push to Exit Button, DPST, Surface Mounted (PB3ER)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB5AW7A3740)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR16H13)
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G257)
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Yellow (9001Y22)
- Alcoswitch Push Buttons & Indicators