Shop All Push Button Switches
Alcoswitch
AV19 DPM 3A MOVING RING R&G 12V
Mfr # AV1920EA12Q04
Zoro # G000943076
product price: $16.89
/ea
Sold in multiples of 4 for $67.56
$67.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Support Bracket Without
- Number of Actuators Single
- Illuminated Yes
- Process Sealed Yes
- Switch Contact Plating Material Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1920EA12Q04
- Zoro # G000943076
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Details
Support Bracket | Without |
Number of Actuators | Single |
Illuminated | Yes |
Process Sealed | Yes |
Switch Contact Plating Material | Silver |
Configuration (Pole-Throw) | Double Pole - Single Throw |
Voltage Rating | 250 VAC |
Operating Function | Momentary |
Dust Proof | Yes |
Actuator Style | Round |
Contact Base Material | Copper |
Actuator Profile | Flush |
Bushing Style | Threaded |
Termination Type | Wire Lugs |
Snap Action | Without |
ESD Grounding Terminal | Without |
Detent Style | Audible |
Mounting Angle | Vertical |
Product Type | Switch |
Switch Type | Pushbutton |
Tactile | No |
Case Material | PBT |
Mounting Type | Panel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Exhaust/Header Wrap, 2" x 25 ft., Natural (HFN2.00NT25)
- SCHNEIDER ELECTRIC Head for Push-button, 30 mm, Red (9001KR9P35LRR)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 2 D (F1X2LG6)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-5CB)
- EATON SelectorSwitch, Non-Illum, 2Pos, 22mm, Black (M22-WRK-K11)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AH4)
- SCHNEIDER ELECTRIC Complete body for pilot lights, Harmony XB6, red light block, with body fixing collar, integral LED, 230...240V AC (ZB6EM4B)
- DAYTON Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (30G251)
- SCHNEIDER ELECTRIC Push Button, 16 mm, 1 CO, Green (XB6EAA31P)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Yellow (9001KR25Y)
- SQUARE D Illuminated push-button, Harmony 9001SK, plastic, mushroom 41mm, red, 30mm, 2 positions, push-pull, 24-28V, 1 C/O (9001SKR9P35RH13)
- Alcoswitch Switches