Shop All Push Button Switches
Alcoswitch
AV19 DPM 3A MOVING RING R&B 12V
Mfr # AV1920EB12Q04
Zoro # G200943081
product price: $18.99
/ea
Sold in multiples of 4 for $75.96
$75.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Case Material PBT
- Illuminated Yes
- Snap Action Without
- Switch Type Pushbutton
- Bushing Style Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1920EB12Q04
- Zoro # G200943081
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Details
Case Material | PBT |
Illuminated | Yes |
Snap Action | Without |
Switch Type | Pushbutton |
Bushing Style | Threaded |
Switch Contact Plating Material | Silver |
Actuator Style | Round |
Mounting Type | Panel |
Process Sealed | Yes |
Actuator Profile | Flush |
Termination Type | Wire Lugs |
Number of Actuators | Single |
Tactile | No |
Voltage Rating | 250 VAC |
Detent Style | Audible |
Operating Function | Momentary |
Contact Base Material | Copper |
Dust Proof | Yes |
Mounting Angle | Vertical |
Product Type | Switch |
Configuration (Pole-Throw) | Double Pole - Single Throw |
ESD Grounding Terminal | Without |
Support Bracket | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 30 A, NEMA 1 (D211N)
- SIEMENS Miniature Circuit Breaker, BL Series 40A, 2 Pole, 120/240V AC (B240)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 3 Pole, 120/240V AC (QO320VH)
- SIEMENS Push Button operator, 30 mm, Red (52PP2W2)
- SCHNEIDER ELECTRIC Multihead Operators with Contacts, 22 mm, 1NO/1NC, Rectangular (XB4BL734155)
- OMRON Illuminated Emergency Stop Push Button, 16 mm, 1NC, Red (A165E-LS-24D-01)
- SCHNEIDER ELECTRIC Head for emergency stop push-button, 22 mm, Red (ZB5AS84W2G)
- DORTRONICS Push to Exit Button, 24VDC, 3" W (W5286-P23DAxE1R)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Green (XB5AA61)
- DORTRONICS Push to Exit Button, 24VDC, Silver Button (W5286-P23DAxE1)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR25BM)
- Alcoswitch Push Button Switches