Shop All Push Button Switches
Alcoswitch
AV19 DPM 0.4VA POWER LED YELLOW 12V
Mfr # AV1920P512R04
Zoro # G300967208
product price: $16.75
/ea
Sold in multiples of 5 for $83.75
$83.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Panel
- Termination Type Wire Lugs
- Switch Type Pushbutton
- Actuator Profile Flush
- Detent Style Audible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1920P512R04
- Zoro # G300967208
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
Mounting Type | Panel |
Termination Type | Wire Lugs |
Switch Type | Pushbutton |
Actuator Profile | Flush |
Detent Style | Audible |
Configuration (Pole-Throw) | Double Pole - Single Throw |
Dust Proof | Yes |
Switch Contact Plating Material | Gold |
Mounting Angle | Vertical |
Number of Actuators | Single |
Contact Current Rating | .4 A |
Process Sealed | Yes |
ESD Grounding Terminal | Without |
Illuminated | Yes |
Snap Action | Without |
Operating Function | Momentary |
Voltage Rating | 250 VAC |
Case Material | PBT |
Tactile | No |
Support Bracket | Without |
Actuator Style | Round |
Bushing Style | Threaded |
Product Type | Switch |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA29A1)
- 3M Female Disconnect, Bare, 12-10AWG, PK500 (MI10-250DFK)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR15061BNAAN)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Gray (BRY5262GRY)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (US2:52BT6G3A)
- SIEMENS Non-Illuminated Multihead Operator, 22 mm, Round (3SU1000-3AB42-0AK0)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, XB4, white projecting, with clear boot, 22mm, spring return, unmarked (ZB5AP1)
- SCHNEIDER ELECTRIC Extended Push Button Operator, 30 mm, 1NC, Red (9001SKR2RH6)
- EATON Push Button, 22.5 mm, 1NC, Red (M22-DL-R-K01-R)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AA333)
- EATON Non-ill Mom Pb Sil-bzl Flsh Grn, 22.5 mm, Yellow (M22-DRL-Y)
- Alcoswitch Switches