Shop All Push Button Switches
Alcoswitch
AV19 DPM 0.4VA POWER LED WHITE 12V
Mfr # AV1920P112R04
Zoro # G800967302
product price: $17.55
/ea
Sold in multiples of 5 for $87.75
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Illuminated Yes
- Tactile No
- Product Type Switch
- Support Bracket Without
- Process Sealed Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1920P112R04
- Zoro # G800967302
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
Illuminated | Yes |
Tactile | No |
Product Type | Switch |
Support Bracket | Without |
Process Sealed | Yes |
Case Material | PBT |
Voltage Rating | 250 VAC |
Mounting Type | Panel |
Snap Action | Without |
Switch Type | Pushbutton |
Contact Current Rating | .4 A |
ESD Grounding Terminal | Without |
Bushing Style | Threaded |
Configuration (Pole-Throw) | Double Pole - Single Throw |
Operating Function | Momentary |
Actuator Style | Round |
Mounting Angle | Vertical |
Dust Proof | Yes |
Switch Contact Plating Material | Gold |
Actuator Profile | Flush |
Termination Type | Wire Lugs |
Detent Style | Audible |
Number of Actuators | Single |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 75 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (PC19-7512-B)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (T02CN13G7)
- CANTEX Two Piece Expansion Coupling, 1-1/4 In. (5144034)
- SQUARE D Relay, 240VAC Coil Volts, 4PDT (8501RS14V14)
- SCHNEIDER ELECTRIC Head for illuminated push button, Harmony XB4, metal, red flush, 22mm, universal LED, spring return, for insertion legend (ZB4BA48)
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Green, White (ZB4FA341)
- EATON ExtendedPushButton, White, Non-Illum, 22mm (M22-DGH-W)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS844)
- EATON Push Button operator, 30 mm, Green (HT8ABG)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (HT8AARAB)
- EATON ExtendPushButtonOperator, NonIllum, Green (M22-D-G-K20)
- Alcoswitch Push Button Switches