Shop All Push Button Switches
Alcoswitch
AV19 DPM 0.4VA POWER LED RED 12V
Mfr # AV1920P312R04
Zoro # G000967324
product price: $16.79
/ea
Sold in multiples of 5 for $83.95
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Action Without
- Mounting Type Panel
- Case Material PBT
- Process Sealed Yes
- Switch Type Pushbutton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1920P312R04
- Zoro # G000967324
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
Snap Action | Without |
Mounting Type | Panel |
Case Material | PBT |
Process Sealed | Yes |
Switch Type | Pushbutton |
Operating Function | Momentary |
ESD Grounding Terminal | Without |
Mounting Angle | Vertical |
Tactile | No |
Number of Actuators | Single |
Dust Proof | Yes |
Switch Contact Plating Material | Gold |
Contact Current Rating | .4 A |
Configuration (Pole-Throw) | Double Pole - Single Throw |
Actuator Style | Round |
Voltage Rating | 250 VAC |
Illuminated | Yes |
Product Type | Switch |
Support Bracket | Without |
Termination Type | Wire Lugs |
Detent Style | Audible |
Bushing Style | Threaded |
Actuator Profile | Flush |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Plug, J, Black, Miniature (36GK80)
- CANTEX COUPLING EXPANSION1-1/4"" (5144034U)
- GILMOUR Dble Male Connectr 3/4" (877054-1002)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1EHA-R63/D)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Green (9001K1L38LG)
- EATON Ill Mtn Pb Sil-bzl Flsh Yel, 22.5 mm, Red (M22-DRL-R)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BPA2)
- SQUARE D 30mm push button, Type K, illuminated momentary, 1.375 inch red mushroom, 24/28VAC/DC LED light module, no contacts, NEMA 4 (9001K2L35LRR20)
- REES Plastic Plunger, Green, 2-1/4" (00662003)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AT2)
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Red (HT8AARA)
- Alcoswitch Push Buttons & Indicators