Shop All Push Button Switches
Alcoswitch
AV19 DPM 0.4VA POWER LED GREEN 12V
Mfr # AV1920P612R04
Zoro # G600967205
original price:
$23.25
18% off
new price: $18.89
/ea
Sold in multiples of 100 for $1,889.00
$1,889.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dust Proof Yes
- Product Type Switch
- Bushing Style Threaded
- ESD Grounding Terminal Without
- Voltage Rating 250 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1920P612R04
- Zoro # G600967205
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
Dust Proof | Yes |
Product Type | Switch |
Bushing Style | Threaded |
ESD Grounding Terminal | Without |
Voltage Rating | 250 VAC |
Mounting Type | Panel |
Detent Style | Audible |
Number of Actuators | Single |
Configuration (Pole-Throw) | Double Pole - Single Throw |
Operating Function | Momentary |
Case Material | PBT |
Switch Contact Plating Material | Gold |
Termination Type | Wire Lugs |
Support Bracket | Without |
Switch Type | Pushbutton |
Tactile | No |
Mounting Angle | Vertical |
Process Sealed | Yes |
Actuator Style | Round |
Contact Current Rating | .4 A |
Snap Action | Without |
Illuminated | Yes |
Actuator Profile | Flush |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, White, 12VDC (24M167)
- NVENT HOFFMAN Lay-In NEMA Type 12 Wireway Straight Section, 8.00x8.00x12.00, Gray, S (F88L12)
- LEGRAND Prewired Raceway, 15A, 5 Outlet, White (WH20GB512)
- IGUS Control Cable, PVC, 18 AWG, 12G, 100ft (CF130-07-12)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (XACA9413)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Blue (9001K1L1L)
- EATON Illuminated Push Button, 22 mm, 2NO, Green (M22M-DL-G-K20-230G)
- SCHNEIDER ELECTRIC Push Button, 22 mm, 2NO, Green (XB5AW33B3)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Yellow (52PM9W4A)
- EATON Push Button operator, 22 mm, Green (M22M-DR-G)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BH4)
- Alcoswitch Push Buttons & Indicators