Shop All Push Button Switches
Alcoswitch
AV19 DPM 0.4VA POWER LED BLUE 12V
Mfr # AV1920P712R04
Zoro # G500967275
product price: $17.55
/ea
Sold in multiples of 5 for $87.75
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Panel
- Mounting Angle Vertical
- Detent Style Audible
- Support Bracket Without
- Dust Proof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1920P712R04
- Zoro # G500967275
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
Mounting Type | Panel |
Mounting Angle | Vertical |
Detent Style | Audible |
Support Bracket | Without |
Dust Proof | Yes |
Voltage Rating | 250 VAC |
Contact Current Rating | .4 A |
Illuminated | Yes |
Actuator Style | Round |
Bushing Style | Threaded |
Configuration (Pole-Throw) | Double Pole - Single Throw |
ESD Grounding Terminal | Without |
Switch Type | Pushbutton |
Actuator Profile | Flush |
Number of Actuators | Single |
Snap Action | Without |
Case Material | PBT |
Process Sealed | Yes |
Termination Type | Wire Lugs |
Product Type | Switch |
Tactile | No |
Operating Function | Momentary |
Switch Contact Plating Material | Gold |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC 3 Phase Monitor Relay, SPDT, 500VAC, 8 Pin (PCPU)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 500 ft Length, Black, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLA500)
- HYDROMAXX 3/4"x100Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT034100F)
- KILLARK Hub Adapter, NOVAL Accessory, Aluminum (ADUP-12)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB4BW313)
- SCHNEIDER ELECTRIC Multihead Operators with Contacts, 22 mm, 1NO/1NC, Rectangular (XB4BL73415)
- EATON Push Button, 22.5 mm, 2NC, Red (M22-DL-R-K02-R)
- EATON Extended Push Button, Red, Non-Illum, 22mm (M22-DH-R)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Green (ZB6CF3)
- COLE HERSEE Heavy Duty Push Button Switch w/Gasket Seal SPST Off-On 2 Screw - 10A (M-485-BP)
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Black (9001K93B)
- Alcoswitch Switches