Shop All Push Button Switches
Alcoswitch
AV19 DPM 0.4VA MOVE RING LED YELLOW 12V
Mfr # AV1920E512R04
Zoro # G600942813
product price: $15.95
/ea
Sold in multiples of 5 for $79.75
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Illuminated Yes
- Mounting Angle Vertical
- Operating Function Momentary
- Case Material PBT
- Voltage Rating 250 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1920E512R04
- Zoro # G600942813
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
Illuminated | Yes |
Mounting Angle | Vertical |
Operating Function | Momentary |
Case Material | PBT |
Voltage Rating | 250 VAC |
Number of Actuators | Single |
ESD Grounding Terminal | Without |
Configuration (Pole-Throw) | Double Pole - Single Throw |
Mounting Type | Panel |
Actuator Style | Round |
Actuator Profile | Flush |
Product Type | Switch |
Tactile | No |
Bushing Style | Threaded |
Detent Style | Audible |
Switch Type | Pushbutton |
Switch Contact Plating Material | Gold |
Support Bracket | Without |
Process Sealed | Yes |
Snap Action | Without |
Termination Type | Wire Lugs |
Contact Current Rating | .4 A |
Dust Proof | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Thermocouple, Type J, 10 ft., 24 AWG Wire, Indoor use (TAJN10-AA)
- CRYDOM Solid State Relay, 3 to 32VDC, 5A (CL240D05)
- L.H. DOTTIE L.H. Dottie 1'' Bronze Hub, 10PK (HUB100L)
- WIREMOLD Pole Extender (25DTP-E10)
- EATON Push Button operator, 30 mm, Red (HT8AER)
- SIEMENS Push Button operator, 30 mm, Red (US2:52BP2W2)
- SIEMENS Illuminated Push Button Operator, 22 mm, Red (3SU1051-0AB20-0AA0)
- ALLEN BRADLEY ALLEN BRADLEY 800T-A6A (800T-A6A)
- SCHNEIDER ELECTRIC Non-Illuminated Hour Counter, 22 mm, Black (XB5DSB)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BH3)
- SCHNEIDER ELECTRIC Push Button Transmitter and Receiver Kit, 22 mm, Black (XB5RMB03)
- Alcoswitch Push Button Switches