Shop All Push Button Switches
Alcoswitch
AV19 DPM 0.4VA MOVE RING LED WHITE 12V
Mfr # AV1920E112R04
Zoro # G000942789
Sold in multiples of 50 for $1,157.50
$1,157.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dust Proof Yes
- Configuration (Pole-Throw) Double Pole - Single Throw
- Bushing Style Threaded
- Termination Type Wire Lugs
- Support Bracket Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alcoswitch
- MFR # AV1920E112R04
- Zoro # G000942789
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
Dust Proof | Yes |
Configuration (Pole-Throw) | Double Pole - Single Throw |
Bushing Style | Threaded |
Termination Type | Wire Lugs |
Support Bracket | Without |
Switch Contact Plating Material | Gold |
Case Material | PBT |
Number of Actuators | Single |
Mounting Type | Panel |
Switch Type | Pushbutton |
Actuator Style | Round |
Illuminated | Yes |
Snap Action | Without |
Contact Current Rating | .4 A |
Product Type | Switch |
Operating Function | Momentary |
ESD Grounding Terminal | Without |
Detent Style | Audible |
Tactile | No |
Voltage Rating | 250 VAC |
Process Sealed | Yes |
Mounting Angle | Vertical |
Actuator Profile | Flush |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C356)
- SCHNEIDER ELECTRIC 1625A Class 10 Olr W/ Everlink Power Ter (LRD325)
- MONOPRICE A/V Wallplate, Banana Post, 2pc, 1Spkr, Wht (3324)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 50A, 2 Pole, 120/240V AC (UBIF250N)
- SCHNEIDER ELECTRIC Push Button operator, 16 mm, Black (ZB6DA2)
- EATON ExtendPushButtonOperator, NonIllum, Green (M22-D-G-K20)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2E2AB)
- SCHNEIDER ELECTRIC Head for Push Button, 30 mm, Yellow (ZB4FW383)
- SIEMENS Non-Illuminated Multihead Operator, 22 mm, Round (3SU1000-3BB42-0AK0)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Clear (ZB4BW37)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Green (XB4BA3311)
- Alcoswitch Push Buttons & Indicators