Shop All Push Button Switches
Alcoswitch
AV19 DPM 0.4VA MOVE RING LED RED 12V
Mfr # AV1920E312R04
Zoro # G600942820
product price: $15.95
/ea
Sold in multiples of 5 for $79.75
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Illuminated Yes
- Support Bracket Without
- Mounting Type Panel
- Switch Type Pushbutton
- Dust Proof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1920E312R04
- Zoro # G600942820
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
Illuminated | Yes |
Support Bracket | Without |
Mounting Type | Panel |
Switch Type | Pushbutton |
Dust Proof | Yes |
Snap Action | Without |
Product Type | Switch |
Detent Style | Audible |
Case Material | PBT |
Voltage Rating | 250 VAC |
Operating Function | Momentary |
Bushing Style | Threaded |
Mounting Angle | Vertical |
Tactile | No |
Termination Type | Wire Lugs |
Switch Contact Plating Material | Gold |
Actuator Profile | Flush |
Configuration (Pole-Throw) | Double Pole - Single Throw |
Contact Current Rating | .4 A |
ESD Grounding Terminal | Without |
Actuator Style | Round |
Process Sealed | Yes |
Number of Actuators | Single |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Green (HBLFRSGN)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 10 in D, NEMA 4; 12; 13, Non Hinged Clamp (A24H20CLP)
- TELEMECANIQUE SENSORS Proximity Sensor Size J Dc Xs7 + Options (XS7J1A1DAL2)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (PJ26W)
- EATON Illuminated Push Button Operator, 30 mm, Green (HT8GDGF3)
- DAYTON Illuminated Push Button Operator, 30 mm, Clear (30G379)
- SCHNEIDER ELECTRIC Hand-held remote control, Harmony Pocket Remote, 4 single-step push buttons (ZART04)
- EATON Ill Mom Pb Sil-bzl Extd Blu, 22.5 mm, Green (M22-DL-G)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR8R)
- SIEMENS Illuminated Push Button Operator, 22 mm, Green (3SU1051-0AB40-0AA0)
- SIEMENS Illuminated Push Button, 30 mm, 2NC, Red (52PR8DRG)
- Alcoswitch Switches