Shop All Push Button Switches
Alcoswitch
AV19 DPM 0.4VA MOVE RING LED GREEN 12V
Mfr # AV1920E612R04
Zoro # G500943040
product price: $15.95
/ea
Sold in multiples of 5 for $79.75
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ESD Grounding Terminal Without
- Mounting Type Panel
- Switch Type Pushbutton
- Switch Contact Plating Material Gold
- Case Material PBT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1920E612R04
- Zoro # G500943040
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
ESD Grounding Terminal | Without |
Mounting Type | Panel |
Switch Type | Pushbutton |
Switch Contact Plating Material | Gold |
Case Material | PBT |
Product Type | Switch |
Tactile | No |
Actuator Profile | Flush |
Illuminated | Yes |
Bushing Style | Threaded |
Detent Style | Audible |
Dust Proof | Yes |
Contact Current Rating | .4 A |
Actuator Style | Round |
Configuration (Pole-Throw) | Double Pole - Single Throw |
Termination Type | Wire Lugs |
Operating Function | Momentary |
Support Bracket | Without |
Process Sealed | Yes |
Number of Actuators | Single |
Voltage Rating | 250 VAC |
Snap Action | Without |
Mounting Angle | Vertical |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 25A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ025)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 25A, 250V AC, Indicating (FRN-R-25ID)
- TECHFLEX Braided Sleeving, 0.500 In., 500 ft., Black (CCP0.50BK500)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 60A, 480V (HBL560P7W)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Green (ZB5RTA331)
- SCHNEIDER ELECTRIC Illuminated Pushbutton, 22 mm, 1NO/1NC, Round, Yellow (XB5AW35B5)
- EATON Push Button operator, 30 mm, Black (HT8AAH)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS844)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Green (9001KR3GH5)
- SIEMENS Illuminated Push Button Operator, 22 mm, Green (3SU1051-0AB40-0AA0)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Black (XB5AA21)
- Alcoswitch Switches