Shop All Push Button Switches
Alcoswitch
AV19 DPL 5A MOVE RING LED YELLOW 12V
Mfr # AV1921E512Q04
Zoro # G600942776
product price: $14.99
/ea
Sold in multiples of 5 for $74.95
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Function Push-On/Push-Off
- Mounting Type Panel
- Illuminated Yes
- Product Type Switch
- Dust Proof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1921E512Q04
- Zoro # G600942776
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
Operating Function | Push-On/Push-Off |
Mounting Type | Panel |
Illuminated | Yes |
Product Type | Switch |
Dust Proof | Yes |
Switch Type | Pushbutton |
Switch Contact Plating Material | Silver |
Actuator Profile | Flush |
Support Bracket | Without |
Bushing Style | Threaded |
Process Sealed | Yes |
Case Material | PBT |
Snap Action | Without |
Contact Current Rating | 5 A |
Voltage Rating | 250 VAC |
ESD Grounding Terminal | Without |
Configuration (Pole-Throw) | Double Pole - Double Throw |
Number of Actuators | Single |
Termination Type | Wire Lugs |
Actuator Style | Round |
Tactile | No |
Detent Style | Audible |
Mounting Angle | Vertical |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CCI Adapter Pwr Cord 18/3Spt-2 6In (6991)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-150-10)
- BLUE SEA SYSTEMS Blue Sea 2506 Terminal Block 30AMP - 6 Circuit (2506)
- SQUARE D Circuit Breaker, HOMT Series 15A, 1 Pole, 120/240V AC (HOMT1515CP)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BH043)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001K2L35LGGH13)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS944)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BR8DRAB)
- SCHNEIDER ELECTRIC Complete body for pilot lights, Harmony XB6, red light block, with body fixing collar, integral LED, 230...240V AC (ZB6EM4B)
- CPI Waterproof Switch, SPST, Black (K1005-509)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (30G464)
- Alcoswitch Push Buttons & Indicators