Shop All Push Button Switches
Alcoswitch
AV19 DPL 5A MOVE RING LED WHITE 24V
Mfr # AV1921E124Q04
Zoro # G300942816
product price: $19.39
/ea
Sold in multiples of 100 for $1,939.00
$1,939.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Configuration (Pole-Throw) Double Pole - Double Throw
- Bushing Length 19 in
- Switch Contact Plating Material Silver
- Process Sealed Yes
- Switch Type Pushbutton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1921E124Q04
- Zoro # G300942816
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
Configuration (Pole-Throw) | Double Pole - Double Throw |
Switch Contact Plating Material | Silver |
Process Sealed | Yes |
Switch Type | Pushbutton |
Termination Type | Wire Lugs |
ESD Grounding Terminal | Without |
Bushing Style | Threaded |
Contact Current Rating | 5 A |
Detent Style | Audible |
Number of Actuators | Single |
Support Bracket | Without |
Mounting Type | Panel |
Operating Function | Push-On/Push-Off |
Actuator Style | Round |
Actuator Profile | Flush |
Illuminated | Yes |
Mounting Angle | Vertical |
Dust Proof | Yes |
Voltage Rating | 250 VAC |
Snap Action | Without |
Tactile | No |
Case Material | PBT |
Product Type | Switch |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 50A, 600V AC, Non-Indicating (FLSR050)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Quick Connect, Midget Fuse Type (GPM-B)
- LUTRON Lighting Dimmer, Rocker/Slide, 3-Way (SF-12P-277-3-IV)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCP)
- EATON Flush Push Button, Green, Non-Illum, 22mm (M22-D-G)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (52PM9V1A)
- EATON FlushPushButtonOperator, Non-Illum, Red (M22-D-R-K02)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001K2L38LGGH13)
- DYNALOCK Push to Exit Button, SS, SPDT Switch (6336)
- AUTOMATION DIRECT KEY OPERATED EMERGENCY STOP BUTTON (GCX1141)
- CARLING TECHNOLOGIES Miniature Push Button Switch, 15A @ 125V (170)
- Alcoswitch Push Button Switches