Shop All Push Button Switches
Alcoswitch
AV19 DPL 5A MOVE RING LED BLUE 24V
Mfr # AV1921E724Q04
Zoro # G400942846
Sold in multiples of 4 for $97.80
$97.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Profile Flush
- Actuator Style Round
- Case Material PBT
- Switch Contact Plating Material Silver
- Illuminated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alcoswitch
- MFR # AV1921E724Q04
- Zoro # G400942846
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
Actuator Profile | Flush |
Actuator Style | Round |
Case Material | PBT |
Switch Contact Plating Material | Silver |
Illuminated | Yes |
Product Type | Switch |
Operating Function | Push-On/Push-Off |
Termination Type | Wire Lugs |
Contact Current Rating | 5 A |
Mounting Angle | Vertical |
Bushing Style | Threaded |
Voltage Rating | 250 VAC |
Switch Type | Pushbutton |
Tactile | No |
Support Bracket | Without |
Process Sealed | Yes |
Detent Style | Audible |
Configuration (Pole-Throw) | Double Pole - Double Throw |
Mounting Type | Panel |
Number of Actuators | Single |
Snap Action | Without |
ESD Grounding Terminal | Without |
Dust Proof | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, L Class, KLLU Series, Time-Delay, 601A, 600V AC, Non-Indicating (KLLU601.X)
- DAYTON Photocontrol, Threaded, 200 to 240VAC (26WA91)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 8A, 600V AC, Nonindicating (TRS8R)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 16 A, Reversing: No (3RT25181AK60)
- SCHNEIDER ELECTRIC Illuminated push-button head, Harmony 9001K, metal, mushroom 41mm, red, 30mm, 2 positions, push-pull, 24-28V (9001KR9P35R)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Red (E34EX706R)
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Green (HT8AAGA)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Red (30G206)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR24R)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BS52)
- EATON Push Button operator, 22 mm, Yellow (M22M-D-Y)
- Alcoswitch Push Button Switches