Shop All Push Button Switches
Alcoswitch
AV19 DPL 0.4VA POWER LED YELLOW 12V
Mfr # AV1921P512R04
Zoro # G700967631
product price: $16.75
/ea
Sold in multiples of 5 for $83.75
$83.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Switch
- ESD Grounding Terminal Without
- Process Sealed Yes
- Switch Type Pushbutton
- Dust Proof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1921P512R04
- Zoro # G700967631
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
Product Type | Switch |
ESD Grounding Terminal | Without |
Process Sealed | Yes |
Switch Type | Pushbutton |
Dust Proof | Yes |
Bushing Style | Threaded |
Operating Function | Push-On/Push-Off |
Case Material | PBT |
Support Bracket | Without |
Actuator Profile | Flush |
Switch Contact Plating Material | Gold |
Termination Type | Wire Lugs |
Configuration (Pole-Throw) | Double Pole - Double Throw |
Tactile | No |
Mounting Type | Panel |
Illuminated | Yes |
Number of Actuators | Single |
Mounting Angle | Vertical |
Detent Style | Audible |
Actuator Style | Round |
Voltage Rating | 250 VAC |
Snap Action | Without |
Contact Current Rating | .4 A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB U2C Enclosed Relays 10Amp 2 (RIBU2C)
- LEDEX Solenoid (2787-F-34)
- LEVITON OVRSZ WALPLT TOGLE SS 1G (84101-040)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red (PJ82R)
- DAYTON Push Button operator, 22 mm, Red (30G115)
- EATON Push Button operator, 22 mm, Blue (M22M-D-B)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Black (ZB4RTA2)
- SIEMENS Push Button operator, 30 mm, Red (52BP2A2)
- SCHNEIDER ELECTRIC Light Block Assembly, 22 mm, White (ZB5AVBG1)
- LEVITON LIGHTING CONTROL CONSOLES AND ACCESSORIES LV SWITCH 8 BTN WHITE (LVS-8W)
- EATON Ill Mom Pb Sil-bzl Extd Yel, 22.5 mm, Green (M22-DLH-G)
- Alcoswitch Push Buttons & Indicators