Shop All Push Button Switches
Alcoswitch
AV19 DPL 0.4VA POWER LED WHITE 12V
Mfr # AV1921P112R04
Zoro # G700967488
product price: $17.55
/ea
Sold in multiples of 5 for $87.75
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Panel
- Switch Type Pushbutton
- Illuminated Yes
- Number of Actuators Single
- Support Bracket Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1921P112R04
- Zoro # G700967488
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
Mounting Type | Panel |
Switch Type | Pushbutton |
Illuminated | Yes |
Number of Actuators | Single |
Support Bracket | Without |
Configuration (Pole-Throw) | Double Pole - Double Throw |
Voltage Rating | 250 VAC |
Operating Function | Push-On/Push-Off |
Snap Action | Without |
Switch Contact Plating Material | Gold |
Actuator Style | Round |
Mounting Angle | Vertical |
Process Sealed | Yes |
Bushing Style | Threaded |
Dust Proof | Yes |
Detent Style | Audible |
Actuator Profile | Flush |
Product Type | Switch |
ESD Grounding Terminal | Without |
Contact Current Rating | .4 A |
Tactile | No |
Case Material | PBT |
Termination Type | Wire Lugs |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 2P (HBL7832)
- TRUMETER 3602 999999 PLAIN 1:1 TC (3602-001TC)
- CANTEX Weatherproof Electrical Box, 21 cu in, FSC Box, 1 Gang, PVC (5133463)
- SCHNEIDER ELECTRIC Unmarked legend 18x27mm for legend holder 30x50mm, Harmony XB4, 1 white side, 1 yellow side (ZBY5102)
- SQUARE D Illuminated push-button head, Harmony 9001SK, plastic, mushroom 41mm, red, 30mm, 2 positions, push-pull, 24-28V (9001SKR9P35R)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7A1715)
- EATON Non-ill Mom Pb Sil-bzl Flat Green, 22.5 mm, Green (M22-D-G-X1)
- SCHNEIDER ELECTRIC Push Button Operator, 30 mm, Green (9001KR24GM)
- SQUARE D Push-button, Harmony 9001K, metal, mushroom 35mm, black, 30mm, spring return, 1 NO (9001KR24BH5)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Red (ZB5RTA4)
- ALLEN BRADLEY ILLUMINATED GREEN 120V-AC PUSHBUTTON (800T-16JR91KB7AX)
- Alcoswitch Push Button Switches