Shop All Push Button Switches
Alcoswitch
AV19 DPL 0.4VA POWER LED RED 12V
Mfr # AV1921P312R04
Zoro # G200967537
product price: $16.79
/ea
Sold in multiples of 5 for $83.95
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Configuration (Pole-Throw) Double Pole - Double Throw
- Actuator Style Round
- Product Type Switch
- Switch Contact Plating Material Gold
- Mounting Angle Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1921P312R04
- Zoro # G200967537
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
Configuration (Pole-Throw) | Double Pole - Double Throw |
Actuator Style | Round |
Product Type | Switch |
Switch Contact Plating Material | Gold |
Mounting Angle | Vertical |
Actuator Profile | Flush |
Illuminated | Yes |
Snap Action | Without |
Number of Actuators | Single |
Voltage Rating | 250 VAC |
Operating Function | Push-On/Push-Off |
Process Sealed | Yes |
Tactile | No |
Termination Type | Wire Lugs |
Mounting Type | Panel |
Case Material | PBT |
Dust Proof | Yes |
Detent Style | Audible |
Support Bracket | Without |
Bushing Style | Threaded |
ESD Grounding Terminal | Without |
Contact Current Rating | .4 A |
Switch Type | Pushbutton |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Definite Purpose Magnetic Contactor, 3 Poles, 40 A Full Load Amps-Inductive, 120V AC, 50/60 Hz (8910DPA43V02)
- OMRON Proximity Sensor, Inductive, 12mm, NPN, NO (E2F-X2E1)
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG (K2A31U2N)
- HUBBELL Wall Switch, 1-Pole, 120/277V, 15A, Black (SNAP1201BKNA)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR3G)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Yellow (30G203)
- EATON Flush Push Button, Red, Non-Illum, 22mm (M22-DR-R)
- DAYTON Push Button operator, 22 mm, Red (30G119)
- SQUARE D Push-button, Harmony 9001K, metal, snap-in plastic mushroom 35mm, green, 30mm, spring return, 1 NO (9001KR4GH5)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (ZB4BL1)
- SCHNEIDER ELECTRIC Push-button, 22 mm, Orange (XB7NW35B1)
- Alcoswitch Switches