Shop All Push Button Switches
Alcoswitch
AV19 DPL 0.4VA POWER LED GREEN 12V
Mfr # AV1921P612R04
Zoro # G200967575
product price: $16.75
/ea
Sold in multiples of 5 for $83.75
$83.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ESD Grounding Terminal Without
- Illuminated Yes
- Switch Contact Plating Material Gold
- Process Sealed Yes
- Switch Type Pushbutton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1921P612R04
- Zoro # G200967575
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
ESD Grounding Terminal | Without |
Illuminated | Yes |
Switch Contact Plating Material | Gold |
Process Sealed | Yes |
Switch Type | Pushbutton |
Actuator Style | Round |
Mounting Type | Panel |
Voltage Rating | 250 VAC |
Tactile | No |
Configuration (Pole-Throw) | Double Pole - Double Throw |
Operating Function | Push-On/Push-Off |
Mounting Angle | Vertical |
Product Type | Switch |
Support Bracket | Without |
Snap Action | Without |
Dust Proof | Yes |
Termination Type | Wire Lugs |
Detent Style | Audible |
Actuator Profile | Flush |
Number of Actuators | Single |
Contact Current Rating | .4 A |
Case Material | PBT |
Bushing Style | Threaded |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Coupler Module, RJ45, Cat6, Black (CC688BL)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 250V (HBL4100R12W)
- WOODS CCI 0290 Extension Cord, 6 ft L, 15 A, 125 V, Black (550290)
- MONOPRICE Cat5e, Inline Coupler, White (7284)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (XB5AW34G5)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001KR133)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW33)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Universal (9001SKR2UH13)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB5AH033)
- ALLEN BRADLEY ILLUMINATED RED PUSHBUTTON (800H-FRXTP16RD4)
- EATON Non-Illuminated Multihead Operator, 22 mm, Oval (M22-D4-S)
- Alcoswitch Push Buttons & Indicators