Shop All Push Button Switches
Alcoswitch
AV19 DPL 0.4VA POWER LED BLUE 12V
Mfr # AV1921P712R04
Zoro # G800967562
product price: $17.55
/ea
Sold in multiples of 5 for $87.75
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Pushbutton
- Contact Current Rating .4 A
- Actuator Profile Flush
- Bushing Style Threaded
- Configuration (Pole-Throw) Double Pole - Double Throw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1921P712R04
- Zoro # G800967562
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 19 in |
Details
Switch Type | Pushbutton |
Contact Current Rating | .4 A |
Actuator Profile | Flush |
Bushing Style | Threaded |
Configuration (Pole-Throw) | Double Pole - Double Throw |
Termination Type | Wire Lugs |
ESD Grounding Terminal | Without |
Mounting Type | Panel |
Case Material | PBT |
Detent Style | Audible |
Support Bracket | Without |
Voltage Rating | 250 VAC |
Illuminated | Yes |
Product Type | Switch |
Number of Actuators | Single |
Snap Action | Without |
Actuator Style | Round |
Dust Proof | Yes |
Tactile | No |
Switch Contact Plating Material | Gold |
Mounting Angle | Vertical |
Process Sealed | Yes |
Operating Function | Push-On/Push-Off |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Conduit Body, Type LB, FM7, 1/2 in., PVC (PV0500LB17)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- THE BEST CONNECTION 25 Amp 12V Toggle On-Off (2642F)
- HAMMOND Type 3R Wiring Trough, 10x10x72, Steel/Gray (C3RWT1072)
- SIEMENS Illuminated Push Button Operator, 22 mm, Green (3SU1051-0AA40-0AA0)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52BP2D3AB)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Green (XB4BW33B5)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BP2E2A)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Black (9001SKR1BH6)
- SIEMENS Push Button operator, 30 mm, Red (52PM9W2)
- EATON FlushPushButtonOperator, Non-Illum, Black (M22-D-S-K20)
- Alcoswitch Push Buttons & Indicators