Shop All Push Button Switches
Alcoswitch
AV16 SPM 0.4VA POWER LED YELLOW 24V
Mfr # AV1610P524R04
Zoro # G100967866
product price: $9.99
/ea
Sold in multiples of 10 for $99.90
$99.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Profile Flush
- Number of Actuators Single
- Bushing Length 16 in
- Switch Type Pushbutton
- Mounting Type Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1610P524R04
- Zoro # G100967866
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 16 in |
Details
Actuator Profile | Flush |
Number of Actuators | Single |
Switch Type | Pushbutton |
Mounting Type | Panel |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Detent Style | Audible |
Mounting Angle | Vertical |
Product Type | Switch |
Case Material | PBT |
Switch Contact Plating Material | Gold |
Voltage Rating | 36 VDC |
Tactile | No |
Process Sealed | Yes |
Termination Type | Wire Lugs |
Actuator Style | Round |
Contact Current Rating | .4 A |
ESD Grounding Terminal | Without |
Snap Action | Without |
Bushing Style | Threaded |
Dust Proof | Yes |
Illuminated | Yes |
Support Bracket | Without |
Operating Function | Momentary |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ferrule, Copper, 0.87 in L, PK100 (797UY6)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 45A, 600V AC, Indicating (AJT45)
- SIEMENS Fusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HF361RPV)
- HALEX 1-1/2In Emt 1 Hole Snap Strap (61515B)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BA7121)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR25RM)
- SIEMENS Illuminated Push Button Operator, 22 mm, Red (3SU1051-0AB20-0AA0)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NC/1NC, Red (9001KR8P1RH25)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB4BH013)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001KR25RH6)
- EATON ExtendedPushButton, Yellow, Non-Illum, 22mm (M22-DH-Y)
- Alcoswitch Push Button Switches