Shop All Push Button Switches
Alcoswitch
AV16 SPM 0.4VA POWER LED WHITE 24V
Mfr # AV1610P124R04
Zoro # G100967835
product price: $10.89
/ea
Sold in multiples of 10 for $108.90
$108.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Angle Vertical
- Voltage Rating 36 VDC
- ESD Grounding Terminal Without
- Snap Action Without
- Tactile No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1610P124R04
- Zoro # G100967835
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 16 in |
Details
Mounting Angle | Vertical |
Voltage Rating | 36 VDC |
ESD Grounding Terminal | Without |
Snap Action | Without |
Tactile | No |
Support Bracket | Without |
Switch Type | Pushbutton |
Detent Style | Audible |
Operating Function | Momentary |
Dust Proof | Yes |
Case Material | PBT |
Illuminated | Yes |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Process Sealed | Yes |
Termination Type | Wire Lugs |
Product Type | Switch |
Contact Current Rating | .4 A |
Actuator Profile | Flush |
Mounting Type | Panel |
Number of Actuators | Single |
Switch Contact Plating Material | Gold |
Actuator Style | Round |
Bushing Style | Threaded |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 18 AWG, 500' Length, 0.0403" Diameter, Natural (18BCW500)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 2A, 250V AC, Non-Indicating (FLNR002)
- ACME ELECTRIC Single Phase Transformer, 500 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253008S)
- VULCAN HART Door Strike, 1" x 2" (00-423847-00001)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR1R)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Black (30G232)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB4BW313)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB5AW363)
- SCHNEIDER ELECTRIC Push Button Operator, 30 mm, Black (9001KR24BM)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Red (9001KR9P1R)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BT2)
- Alcoswitch Push Buttons & Indicators