Shop All Push Button Switches
Alcoswitch
AV16 SPM 0.4VA POWER LED GREEN 24V
Mfr # AV1610P624R04
Zoro # G800967883
product price: $11.39
/ea
Sold in multiples of 25 for $284.75
$284.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Support Bracket Without
- Illuminated Yes
- Actuator Profile Flush
- Contact Current Rating .4 A
- Dust Proof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1610P624R04
- Zoro # G800967883
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 16 in |
Details
Support Bracket | Without |
Illuminated | Yes |
Actuator Profile | Flush |
Contact Current Rating | .4 A |
Dust Proof | Yes |
ESD Grounding Terminal | Without |
Voltage Rating | 36 VDC |
Detent Style | Audible |
Bushing Style | Threaded |
Mounting Angle | Vertical |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Operating Function | Momentary |
Process Sealed | Yes |
Tactile | No |
Number of Actuators | Single |
Case Material | PBT |
Snap Action | Without |
Termination Type | Wire Lugs |
Mounting Type | Panel |
Actuator Style | Round |
Product Type | Switch |
Switch Type | Pushbutton |
Switch Contact Plating Material | Gold |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMPP050-HL)
- MULBERRY Number of Gangs: 1 Steel, Ivory (99151)
- PANDUIT Cable Tie, 11.5"L, Nylon, Black, PK1000 (PLT3S-M00)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB5AH063)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Green (ZB6AW3)
- EATON Push Button operator, 22 mm, Yellow (M22M-D-Y)
- DAYTON Push Button operator, 30 mm, Red (30G367)
- SCHNEIDER ELECTRIC Non-Illuminated Hour Counter, 22 mm, Black (XB5DSB)
- SLOAN Push Button Hy108A-1-48 Cp Hydraulic Push Button Act (0318119)
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Red (9001K93R)
- Alcoswitch Push Buttons & Indicators