Shop All Push Button Switches
Alcoswitch
AV16 SPM 0.4VA FIX RING LED YELLOW 24V
Mfr # AV1610R524R04
Zoro # G200943098
product price: $15.99
/ea
Sold in multiples of 5 for $79.95
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Style Threaded
- Mounting Type Panel
- Illuminated Yes
- Mounting Angle Vertical
- Actuator Profile Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1610R524R04
- Zoro # G200943098
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 16 in |
Details
Bushing Style | Threaded |
Mounting Type | Panel |
Illuminated | Yes |
Mounting Angle | Vertical |
Actuator Profile | Flush |
Snap Action | Without |
Number of Actuators | Single |
Switch Contact Plating Material | Gold |
Tactile | No |
Voltage Rating | 36 VDC |
Product Type | Switch |
Support Bracket | Without |
Actuator Style | Round |
Dust Proof | Yes |
Case Material | PBT |
ESD Grounding Terminal | Without |
Contact Current Rating | .4 A |
Switch Type | Pushbutton |
Operating Function | Momentary |
Termination Type | Wire Lugs |
Process Sealed | Yes |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Detent Style | Audible |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB One Hole Lug Compress Connector, 4/0 AWG (60148)
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 30A, 600V AC, Non-Indicating (NOS-30)
- LUMAPRO Electronic Flasher, Variable Load, EF33RL (2FNF1)
- PANDUIT 4" L Miniature Cable Tie BK PK 1000 (BT1M-M0)
- SCHNEIDER ELECTRIC Push-button, 22 mm, Orange (XB7NW35B1)
- EATON ShortHandleSelectorSwitch, Blk, 2Pos, 22mm (M22-WLK-Y)
- LEVITON CONTROLLER SWITCH CCK 2 BUTTON WHITE (CKDNK-20W)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PP2G3AB)
- DAYTON Push Button operator, 30 mm, Red (30G367)
- SCHNEIDER ELECTRIC Pushbutton 250Vac 15Amp Xb6 +Options (XB6AS8342B)
- DYNALOCK Push to Exit Button, SS, Red (6290 LED)
- Alcoswitch Push Buttons & Indicators