Shop All Push Button Switches
Alcoswitch
AV16 SPM 0.4VA FIX RING LED YELLOW 12V
Mfr # AV1610R512R04
Zoro # G800943030
original price:
$12.17
18% off
new price: $9.89
/ea
Sold in multiples of 100 for $989.00
$989.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Style Threaded
- Process Sealed Yes
- Mounting Angle Vertical
- Voltage Rating 36 VDC
- ESD Grounding Terminal Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1610R512R04
- Zoro # G800943030
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 16 in |
Details
Bushing Style | Threaded |
Process Sealed | Yes |
Mounting Angle | Vertical |
Voltage Rating | 36 VDC |
ESD Grounding Terminal | Without |
Detent Style | Audible |
Case Material | PBT |
Tactile | No |
Actuator Style | Round |
Support Bracket | Without |
Illuminated | Yes |
Mounting Type | Panel |
Operating Function | Momentary |
Switch Type | Pushbutton |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Contact Current Rating | .4 A |
Product Type | Switch |
Dust Proof | Yes |
Snap Action | Without |
Termination Type | Wire Lugs |
Number of Actuators | Single |
Switch Contact Plating Material | Gold |
Actuator Profile | Flush |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLE WHOLESALE Hospital Grade Green Dot Power Cord 18 AWG SJT 10 Amp 125 Volt 6 foot (10W1-51006)
- PANDUIT Ring Terminal, expanded vinyl insulation, 16, PV14-14RX-L, PK 50 (PV14-14RX-L)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 4; 12, Hinged (A10106CHFL)
- SCHNEIDER ELECTRIC Auxillary Contact, 2.5A, 1NC, 1NO (GVAE11)
- SCHNEIDER ELECTRIC Push Button, 30 mm, Black (9001SKR1BH1)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, plastic, flush, red, 22mm, spring return, coloured boot, unmarked (ZB5AP4S)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (XACA9415)
- SQUARE D Illuminated Multi-Head Operator with Contact, 30 mm, 2NO/2NC, Square (9001KXRG117)
- ALLEN BRADLEY MUSHROOM HEAD BLACK PUSHBUTTON (800T-D2A)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB5AH063)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001SKR3RH6)
- Alcoswitch Push Button Switches