Shop All Push Button Switches
Alcoswitch
AV16 SPM 0.4VA FIX RING LED BLUE 12V
Mfr # AV1610R712R04
Zoro # G700943093
product price: $17.55
/ea
Sold in multiples of 5 for $87.75
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Switch
- Case Material PBT
- Contact Current Rating .4 A
- Actuator Style Round
- Configuration (Pole-Throw) Single Pole - Single Throw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # AV1610R712R04
- Zoro # G700943093
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Bushing Length | 16 in |
Details
Product Type | Switch |
Case Material | PBT |
Contact Current Rating | .4 A |
Actuator Style | Round |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Snap Action | Without |
Actuator Profile | Flush |
Dust Proof | Yes |
ESD Grounding Terminal | Without |
Number of Actuators | Single |
Termination Type | Wire Lugs |
Detent Style | Audible |
Tactile | No |
Switch Contact Plating Material | Gold |
Voltage Rating | 36 VDC |
Process Sealed | Yes |
Mounting Angle | Vertical |
Support Bracket | Without |
Switch Type | Pushbutton |
Operating Function | Momentary |
Mounting Type | Panel |
Bushing Style | Threaded |
Illuminated | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Straight Blade Plug (1447)
- SQUARE D Thermal Unit, 5.84 to 7.73A (B9.10)
- SIEMENS Miniature Circuit Breaker, BQ Series 20A, 2 Pole, 120/240V AC (BQ2B02000S01)
- RITTAL Carbon Steel Enclosure, 13.80 in H, 12 in W, 5.90 in D, NEMA 3R; 4; 12, Hinged (JB141206HC)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Green (9001KR1GH5)
- SECURITRON Push to Exit Button, Wall Mounted (PB2)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Green (ZB5RTA331)
- EATON PUSHBUTTON (820A2C1J35L2N1 96182 0810)
- EATON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red (M22M-DP-R-K11)
- SLOAN Push Button Hy108A-1-48 Cp Hydraulic Push Button Act (0318119)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BH033)
- Alcoswitch Switches