Shop All Specialty Switches
Alcoswitch
ASF22L=AUTOSLIDE DPDT SURFACE
Mfr # ASF22L
Zoro # G800967418
Sold in multiples of 50 for $537.50
$537.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.16 mm [ .4 in ]
- Width 7.37 mm [ .29 in ]
- Actuator Style Flush, Top
- Actuator Color White
- Termination Type PC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alcoswitch
- MFR # ASF22L
- Zoro # G800967418
- Country of Origin Mexico
- Category Specialty Switches
Dimensions
Length | 10.16 mm [ .4 in ] |
Width | 7.37 mm [ .29 in ] |
Actuator Length | 2.79 mm [ .1098 in ] |
Details
Actuator Style | Flush, Top |
Actuator Color | White |
Termination Type | PC |
Mounting Type | Surface Mount |
Terminal Configuration | Standard |
Grade | Telecom |
Contact Base Material | Copper Alloy |
Configuration (Pole-Throw) | Double Pole - Double Throw |
Number of Positions | 2 |
Number of Actuators | Single |
Stamped Marking | With |
PCB Mount Retention | Without |
UL Flammability Rating | UL 94V-0 |
Threaded Case | Without |
Contact Plating | Silver |
Actuator Material | Nylon |
Switch Style | Auto-Insertable |
Mounting Angle | Right Angle |
Product Type | Switch |
Switch Type | Slide |
Contact Current Rating (A) | 0.3 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300REDLTRA)
- LEVITON Decora Outlet Tr 15A Gry (T5325-DG)
- MERSEN CC Class, ATMR Series, Fast-Acting, 30A, 600V AC, Non-Indicating (ATMR30)
- HONEYWELL Miniature Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 1A @ 120V AC Contact Rating (V7-7D17D8-207)
- PILZ SAFETY OTHER SWITCH (PSEN 1.1P-10 PSEN 1.1-10 504210)
- EATON CONTROLLER AUTOMATIC TRANSFER SWITCH (ATC-300+ 6D32360G45)
- SQUARE D HANDLE PADLOCK ATTACHMENT SWITCH PARTS AND ACCESSORY (QOGFI1PAF)
- CONTROL CONCEPTS 125/250/480V-AC SPEED SWITCH (AL-2120-B)
- HELLA Rocker Oval LED Green Without Cover (H61923001)
- SPRINGER CONTROLS CO Springer Controls/MERZ W151/3-I2-DA, 20A, 3-POLE, Encl. Reversing Switch, Maintained Lockable Handle (W151/3-I2-DA)
- AMETEK Drexelbrook Series Level Control 120/240V-Ac 24V-Dc Other Level Switch (506-6000)
- Alcoswitch Switches