Shop All Specialty Switches
Alcoswitch
ASE62=6PDT AUTO-SLIDE
Mfr # ASE62
Zoro # G200967230
product price: $12.25
/ea
Sold in multiples of 10 for $122.50
$122.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25.4 mm [ 1 in ]
- Width 7.37 mm [ .2902 in ]
- Actuator Color White
- Termination Type PC
- Actuator Length 2.79 mm [ .1098 in ]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # ASE62
- Zoro # G200967230
- Country of Origin Mexico
- Category Specialty Switches
Dimensions
Length | 25.4 mm [ 1 in ] |
Width | 7.37 mm [ .2902 in ] |
Actuator Length | 2.79 mm [ .1098 in ] |
PCB Tail Length | 4.06 mm [ .16 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Yellow 16 AWG Primary Wire - 100' (103010)
- ILSCO Aluminum Compression Pigtail Adaptor Off (ACO-4/0-EC)
- HUBBELL Electrical Box Cover, 1-Gang, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-0)
- LEGRAND Wiremold Wireway Elbow, Plastic, White (C58)
- HYDAC ENS 3118-5-0205-400-K Temp / Level Switch (ENS 3118-5-0205-400-K)
- CLEVELAND CONTROLS SPDT General Purpose Air Sensing Switch .05 - 12.0 W.C. 18469121 (AFS-222-121)
- ALLEN BRADLEY Self Contained 60-132V-AC Proximity Switch (802PR-LACA2)
- HONEYWELL R24Ed5007 Heat Sequencer With (R24ED5007)
- TRIAD MAGNETICS Filament 12.6Vct 115V-Ac Other Transformer (F-44X)
- AAON SWITCH FSTAT 300 EXP 038 MR (P61600)
- MAGNETROL MERCURY SNAP SWITCH ASSEMBLY OTHER SWITCH (897401078)
- Alcoswitch Switches