Shop All Specialty Switches
Alcoswitch
ASE42=4PDT AUTO-SLIDE
Mfr # ASE42
Zoro # G200967292
product price: $8.49
/ea
Sold in multiples of 10 for $84.90
$84.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17.78 mm [ .7 in ]
- Width 7.37 mm [ .2902 in ]
- Termination Type PC
- Actuator Color White
- Actuator Style Extended, Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # ASE42
- Zoro # G200967292
- Country of Origin Mexico
- Category Specialty Switches
Dimensions
Length | 17.78 mm [ .7 in ] |
Width | 7.37 mm [ .2902 in ] |
Actuator Length | 2.79 mm [ .1098 in ] |
PCB Tail Length | 4.06 mm [ .16 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wall Plate and Jack, Cat 5e/F-Type, Ivory (NS785I)
- ENM Electronic Counter, 6 Digits, LCD (C44B69B)
- KH INDUSTRIES 25 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 120VAC Voltage (RTBB3L-WDD520-J12F)
- TY-RAP Cable Tie Gun, HD, 50 to 120 lb., Nylon (ERG120)
- AAON TEMP SWITCH 2095 SPDT ADJ SUN (R08250)
- ABACUS ELECTRICS Optical Probe W Dtr Switch Other Sensor (A7Z-P-D09F-2A)
- PRES AIR TROL Pres Air Trol PATTVM111B Air Switch SPDT Momentary (PATTVM111B)
- MAGNETROL REPLACEMENT ASSEMBLY (89-7401-101)
- DWYER INSTRUMENTS Plastic Piston Flow Switch, Flw Sw Pp 38Npt 5Gpm (P3-32)
- CROUSE HINDS Explosion Proof Snap 120VAc Other Switch (EDSC2130)
- WEIL MCLAIN 510300014 Swch-S Set@240 F 8 F (510300014)
- Alcoswitch Specialty Switches