Shop All Specialty Switches
Alcoswitch
6X6 ILL TACT THT 520GF LI YELLOW GREEN
Mfr # FSMIJ65AG04
Zoro # G700966283
product price: $1.49
/ea
Sold in multiples of 60 for $89.40
$89.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Contact Plating Material Silver
- Mounting Angle Vertical
- Actuator Style Rectangular
- Operating Function Off (On)
- Dust Proof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # FSMIJ65AG04
- Zoro # G700966283
- Country of Origin China
- Category Specialty Switches
Details
Switch Contact Plating Material | Silver |
Mounting Angle | Vertical |
Actuator Style | Rectangular |
Operating Function | Off (On) |
Dust Proof | No |
Illuminated | With |
Contact Base Material | Brass |
Actuator Color | Brown |
Mounting Type | Through Hole |
Number of Actuators | 1 |
Process Sealed | No |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Contact Current Rating | 50 mA |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, 90 deg., 2", 1.250-1.375, Mesh (RSR-9622-E)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 200A, 600V AC, Indicating (LPJ-200SPI)
- FIRMAN Medium Duty 25' 5-15P to 5-15R Generator Utility Power Cord With Storage Strap (2005)
- LUTRON Occ/Vac Dimmer Snsr, Wall, Gray (MS-Z101-GR)
- MIDWEST FASTENER Single Pole/Single Throw Mini Slide Switches 2PK (65243)
- DELPHIAN Combustible Other Sensor (365-550-01)
- WHITE-RODGERS 770-1 Spdt Air Switch .05-12.0 (770-1)
- ARMSTRONG 51W15 102317-01 Switch-Interlock (51W15)
- MERCOID SNAP 120/240/480V-AC OTHER SWITCH (APW-7041-153)
- SENTROL BALANCED HIGH SECURITY MAGNETIC CONTACTS OTHER SWITCH (2707A)
- DWYER INSTRUMENTS Plastic Piston Flow Switch, Noryl Flw Sw 25 Cfh No (P2-15)
- Alcoswitch Specialty Switches