Shop All Specialty Switches
Alcoswitch
6X6 ILL TACT THT 260GF LI YELLOW GREEN
Mfr # FSMIJ63AG04
Zoro # G800966367
product price: $1.39
/ea
Sold in multiples of 65 for $90.35
$90.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Base Material Brass
- Contact Current Rating 50 mA
- Operating Function Off (On)
- Actuator Color Brown
- Mounting Type Through Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # FSMIJ63AG04
- Zoro # G800966367
- Country of Origin China
- Category Specialty Switches
Details
Contact Base Material | Brass |
Contact Current Rating | 50 mA |
Operating Function | Off (On) |
Actuator Color | Brown |
Mounting Type | Through Hole |
Process Sealed | No |
Dust Proof | No |
Switch Contact Plating Material | Silver |
Mounting Angle | Vertical |
Number of Actuators | 1 |
Illuminated | With |
Actuator Style | Rectangular |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAMATEL IP65 DIN Rail Circuit Breaker Enclosure Module and Outdoor Use (3908-TTB)
- QUEST MFG J-Hook, Low-Profile Ceiling Cable Management, Pre-Galvanized, Zinc Plate , 1.3" (JH-13-03)
- SQUARE D 277VAC Electrically Held Lighting Contactor 4P 30A (8903LO40V04)
- LEVITON Receptacle (8450)
- CARRIER Hh18Ha449 Temperture Switch (HH18HA449)
- BOSCH BG HAMMER DLBT 5/8""X6""L (HCBG20T)
- DWYER INSTRUMENTS Adj Air Flow Paddle Swtch (AAFS)
- ALLEN BRADLEY PHOTOSWITCH DIFFUSE WIDE ANGLE CONTROL 20-264V-AC 20-264V-DC (42SRP-6016)
- YORK SOURCE1 Cntctr 2Pno 20A 24V (S1-02424101700)
- KRAUS & NAIMER MAIN SWITCH 110-220/380-440V-AC OTHER SWITCH (KG100)
- IFM Inductive 10-36V-Dc Proximity Switch (IG5369 IG-3005-ANKG)
- Alcoswitch Switches