Shop All Specialty Switches
Alcoswitch
6X6 ILL TACT THT 260GF LI SOFT ORANGE
Mfr # FSMIJ63AA04
Zoro # G300966201
product price: $1.39
/ea
Sold in multiples of 65 for $90.35
$90.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Through Hole
- Configuration (Pole-Throw) Single Pole - Single Throw
- Process Sealed No
- Operating Function Off (On)
- Contact Base Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # FSMIJ63AA04
- Zoro # G300966201
- Country of Origin China
- Category Specialty Switches
Details
Mounting Type | Through Hole |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Process Sealed | No |
Operating Function | Off (On) |
Contact Base Material | Brass |
Actuator Style | Rectangular |
Number of Actuators | 1 |
Switch Contact Plating Material | Silver |
Actuator Color | Brown |
Mounting Angle | Vertical |
Contact Current Rating | 50 mA |
Dust Proof | No |
Illuminated | With |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Hinged (A8N86)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT482411H)
- TRUMETER Hour Meter Gasket, Flush (5003-009)
- ZORO SELECT 12 AWG 1 Conductor Automotive Primary Wire 100 ft. RD (5ZLL7)
- SENTROL BALANCED HIGH SECURITY MAGNETIC CONTACTS OTHER SWITCH (2707A)
- IDEC SOLENOID LOCKING SAFETY 125V-AC OTHER SWITCH (HS5E-D44L05-G)
- HUBBELL WIRING DEVICE-KELLEMS Pull Chain Switch, Off/1On/2On/1&2On (RL120)
- DELPHIAN Combustible Other Sensor (365-550-01)
- IEC FAN SPEED SWITCH 3A224 (E035-70005906)
- LOCHINVAR Fan2714K Fan2714 115V 1/4 Hp (FAN2714K)
- EATON WIRING DEVICES Comm Switch Dp 20A Brn (CS220-02S)
- Alcoswitch Specialty Switches