Shop All Specialty Switches
Alcoswitch
6X6 ILL TACT THT 260GF LI RED
Mfr # FSMIJ63AR04
Zoro # G300966447
Sold in multiples of 65 for $90.35
$90.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Through Hole
- Contact Current Rating 50 mA
- Configuration (Pole-Throw) Single Pole - Single Throw
- Actuator Style Rectangular
- Dust Proof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alcoswitch
- MFR # FSMIJ63AR04
- Zoro # G300966447
- Country of Origin China
- Category Specialty Switches
Details
Mounting Type | Through Hole |
Contact Current Rating | 50 mA |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Actuator Style | Rectangular |
Dust Proof | No |
Operating Function | Off (On) |
Mounting Angle | Vertical |
Number of Actuators | 1 |
Switch Contact Plating Material | Silver |
Illuminated | With |
Contact Base Material | Brass |
Process Sealed | No |
Actuator Color | Brown |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TP-LINK 5 Port Gigabit Switch, TLSG1005D (TL-SG1005D)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- LEVITON Toggle Switch 15A 120 277V 3Way Tgle Sw White (1203-2W)
- EATON B-LINE Mounting Bracket, NOVAL Accessory, Pre-Galvanized Steel, Square Box (BB2-16T)
- MILWAUKEE TOOL Replacement Switch (23-66-2830)
- IFM Flow Switch, 18 mm Connection, SS (SI5010)
- WHITE-RODGERS 100/350F, 9 in. ELEMENT, SPDT, 20Fdif (416-4)
- SMC 1In Flow Switch (IF323-10-01)
- AMETEK Drexelbrook Series Level Control 120/240V-Ac 24V-Dc Other Level Switch (506-6000)
- DWYER INSTRUMENTS Vane Flow Switch, Paddle Fl Sw 8'Leads (FS-2-VANE)
- SENTROL HIGH SECURITY MAGNETIC DOOR CONTACT OTHER SENSOR (2707A-L33)
- Alcoswitch Switches